Motion
78169828
0.234 to 0.413", 118° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;26 Piece, Standard Point, Straight Shank, Series 209
MI ITEM #11763936
MFR #78169828
List Price$436.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.234 to 0.413", 118° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;26 Piece, Standard Point, Straight Shank, Series 209
MI ITEM #11763936
MFR #78169828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$436.43/each for your price

Overview

Mfr description
78169828 78169828 26PC LTR A-Z 135D COB
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    26
  • Shank Type
    Straight
  • Point Type
    Standard
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought