Motion
78231016
TNMA438 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/8" Corner Radius
Mi Item #11763939
MFR #78231016
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMA438 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/8" Corner Radius
Mi Item #11763939
MFR #78231016

Mfr description
78231016 78231016 TNMA438 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Corner Radius
    1/8 in
  • Hole Diameter
    0.2030 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    438
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    TNMA
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)