Motion
78231156
TNMG666 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/4" Inscr Circle, 3/8" Thick, 3/32" Corner Radius
MI ITEM #11763940
MFR #78231156
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG666 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/4" Inscr Circle, 3/8" Thick, 3/32" Corner Radius
MI ITEM #11763940
MFR #78231156

Mfr description
78231156 78231156 TNMG666 I55 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • Corner Radius
    3/32 in
  • Hole Diameter
    0.3150 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/4 in
  • Insert Size
    666
  • Relief Angle
    0
  • Thickness
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    TNMG
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)