Motion
78231529
SPU533 Grade I55 Carbide Turning Insert - Uncoated, 90° Square, 5/8" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11763943
MFR #78231529
List Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPU533 Grade I55 Carbide Turning Insert - Uncoated, 90° Square, 5/8" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11763943
MFR #78231529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.63/each for your price

Overview

Mfr description
78231529 78231529 SPU533 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SPU
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Square
  • Inscribed Circle
    5/8 in
  • Thickness
    3/16 in
  • Corner Radius
    3/64 in
  • Included Angle
    90 °
  • Relief Angle
    11
  • Material Grade
    C5/C6
  • Insert Holding Method
    Clamp
  • Insert Size
    533

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text