Motion
78231867
SNMA322 Grade I22 Carbide Turning Insert - Uncoated, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11763950
MFR #78231867
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNMA322 Grade I22 Carbide Turning Insert - Uncoated, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
Mi Item #11763950
MFR #78231867

Mfr description
78231867 78231867 SNMA322 I22 CARBIDE TU
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1500 in
  • Included Angle
    90 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    322
  • ISO Grade
    SNMA322
  • Relief Angle
    0
  • Thickness
    1/8 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    SNMA
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)