Motion
78231982
TPC32 Grade I55 Carbide Milling Insert Uncoated, 3/8" Inscribed Circle, 0.047" Corner Radius
Mi Item #11763952
MFR #78231982
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPC32 Grade I55 Carbide Milling Insert Uncoated, 3/8" Inscribed Circle, 0.047" Corner Radius
Mi Item #11763952
MFR #78231982

Mfr description
78231982 78231982 TPC32P3R C5/P30 INTERS
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Corner Radius
    0.0470 in
  • Insert Size
    32
  • Relief Angle
    11.000

Details

  • Coating
    Uncoated
  • Inscribed Inch
    3/8 in
  • Insert Style
    TPC
  • ISO Number
    TPCN1603P3R
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)