Motion
78232113
TPGB211 Grade I22 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
Mi Item #11763954
MFR #78232113
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGB211 Grade I22 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
Mi Item #11763954
MFR #78232113

Mfr description
78232113 78232113 TPGB211 C2/K10 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.1180 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    211
  • Relief Angle
    11
  • Thickness
    3/32 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Screw
  • Insert Style
    TPGB
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)