Motion
78232295
SEAN53 Grade ICP55M Carbide Milling Insert TiN Finish, 3/16" Thick, 5/8" Inscribed Circle
Mi Item #11763962
MFR #78232295
Price$34.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAN53 Grade ICP55M Carbide Milling Insert TiN Finish, 3/16" Thick, 5/8" Inscribed Circle
Mi Item #11763962
MFR #78232295

Mfr description
78232295 78232295 SEAN53AFTN ICP55 INTER
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.68/each

Specifications

Dimensions

  • Included Angle
    90
  • Insert Size
    53
  • Relief Angle
    20.000
  • Thickness  
    3/16 in

Details

  • Coating
    TiN
  • Inscribed Inch
    5/8 in
  • Insert Hand
    Neutral
  • Insert Style
    SEAN
  • ISO Number
    SEAN1504AFTN
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)