Motion
78232352
SEC422 Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763964
MFR #78232352
Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEC422 Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763964
MFR #78232352

Mfr description
78232352 78232352 SEC422 ICP55 INTERSTAT
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.90/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Included Angle
    90
  • Insert Size
    422
  • Relief Angle
    20.000
  • Thickness  
    1/8 in

Details

  • Coating
    TiN
  • Inscribed Inch
    1/2 in
  • Insert Style
    SEC
  • ISO Number
    SECN120308
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)