Motion
78233004
TNMG332 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11763974
MFR #78233004
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG332 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11763974
MFR #78233004

Mfr description
78233004 78233004 TNMG332 ICP22 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1500 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    332
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Al2O3
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    TNMG
  • Manufacturer Grade
    ICP22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)