Motion
78233343
SD322 D Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11763975
MFR #78233343
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD322 D Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 3/8" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11763975
MFR #78233343

Mfr description
78233343 78233343 SD322D ICP55 INTERSTAT
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1580 in
  • Included Angle
    90
  • Insert Size
    322
  • Relief Angle
    15.000
  • Thickness  
    1/8 in

Details

  • Chipbreaker
    D
  • Coating
    TiN
  • Inscribed Inch
    3/8 in
  • Insert Style
    SD
  • ISO Number
    SD322D
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)