Motion
78233368
SD422 P Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763977
MFR #78233368
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD422 P Grade ICP55M Carbide Milling Insert TiN Finish, 1/8" Thick, 1/2" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763977
MFR #78233368

Mfr description
78233368 78233368 SD422P ICP55 INTERSTAT
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1780 in
  • Included Angle
    90
  • Insert Size
    422
  • Relief Angle
    11.000
  • Thickness  
    1/8 in

Details

  • Chipbreaker
    P
  • Coating
    TiN
  • Inscribed Inch
    1/2 in
  • Insert Style
    SD
  • ISO Number
    SD422P
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)