Motion
78233384
SD532 P Grade ICP55M Carbide Milling Insert TiN Finish, 3/16" Thick, 5/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763978
MFR #78233384
Price$30.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SD532 P Grade ICP55M Carbide Milling Insert TiN Finish, 3/16" Thick, 5/8" Inscribed Circle, 1/32" Corner Radius
Mi Item #11763978
MFR #78233384

Mfr description
78233384 78233384 SD532P ICP55 INTERSTAT
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.68/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2170 in
  • Included Angle
    90
  • Insert Size
    532
  • Relief Angle
    11.000
  • Thickness  
    3/16 in

Details

  • Chipbreaker
    P
  • Coating
    TiN
  • Inscribed Inch
    5/8 in
  • Insert Style
    SD
  • ISO Number
    SD532P
  • Manufacturer Grade
    ICP55M
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)