Motion
78233533
TPC32 Grade ICP55M Carbide Milling Insert TiN Finish, 3/8" Inscribed Circle, 0.047" Corner Radius
MI ITEM #11763980
MFR #78233533
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPC32 Grade ICP55M Carbide Milling Insert TiN Finish, 3/8" Inscribed Circle, 0.047" Corner Radius
MI ITEM #11763980
MFR #78233533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
78233533 78233533 TPC32P3R ICP55 INTERST
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPC
  • Material
    Carbide
  • Manufacturer Grade
    ICP55M
  • Coating
    TiN
  • Shape
    Triangle
  • Corner Radius
    0.0470 in
  • Included Angle
    90
  • Relief Angle
    11.000
  • Material Grade
    C5
  • Insert Size
    32
  • ISO Number
    TPCN1603P3R
  • Inscribed Inch
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought