Motion
78233715
TPMT32.52 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/32" Corner Radius
Mi Item #11763984
MFR #78233715
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMT32.52 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/32" Corner Radius
Mi Item #11763984
MFR #78233715

Mfr description
78233715 78233715 TPMT32.52 ICP22 CARBID
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1730 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    32.52
  • Relief Angle
    11
  • Thickness
    5/32 in

Details

  • Finish Coating
    Al2O3
  • Insert Holding Method
    Screw
  • Insert Style
    TPMT
  • Manufacturer Grade
    ICP22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)