Motion
78233764
VBMT332 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11763985
MFR #78233764
Price$34.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VBMT332 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11763985
MFR #78233764

Mfr description
78233764 78233764 VBMT332 ICP22 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.68/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.1730 in
  • Included Angle
    35 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    332
  • Relief Angle
    5
  • Thickness
    3/16 in

Details

  • Finish Coating
    Al2O3
  • Insert Holding Method
    Screw
  • Insert Style
    VBMT
  • Manufacturer Grade
    ICP22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)