Motion
78233889
TCMT32.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11763992
MFR #78233889
List Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TCMT32.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11763992
MFR #78233889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.33/each for your price

Overview

Mfr description
78233889 78233889 TCMT32.51 TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TCMT
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    7
  • Material Grade
    C5
  • Hole Diameter
    0.1730 in
  • Insert Holding Method
    Screw
  • Insert Size
    32.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought