Motion
78233947
TPMT21.52 KC Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/4" Inscr Circle, 3/32" Thick, 1/32" Corner Radius
MI ITEM #11763997
MFR #78233947
List Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMT21.52 KC Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/4" Inscr Circle, 3/32" Thick, 1/32" Corner Radius
MI ITEM #11763997
MFR #78233947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.05/each for your price

Overview

Mfr description
78233947 78233947 TPMT21.52 TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPMT
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    1/4 in
  • Thickness
    3/32 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    KC
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Hole Diameter
    0.1100 in
  • Insert Holding Method
    Screw
  • Insert Size
    21.52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought