Motion
78233996
VBMT220.5 KC Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 1/4" Inscr Circle, 1/8" Thick, 0.008" Corner Radius
MI ITEM #11764002
MFR #78233996
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VBMT220.5 KC Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 1/4" Inscr Circle, 1/8" Thick, 0.008" Corner Radius
MI ITEM #11764002
MFR #78233996

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.08/each

Specifications

Dimensions

  • Corner Radius
    0.0080 in
  • Hole Diameter
    0.1100 in
  • Included Angle
    35 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    220.5
  • Relief Angle
    5
  • Thickness
    1/8 in

Details

  • Chipbreaker
    KC
  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    VBMT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Diamond

Overview

Mfr description
78233996 78233996 VBMT2205 TCN55 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought