Motion
78234002
VBMT221 Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11764003
MFR #78234002
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VBMT221 Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11764003
MFR #78234002

Mfr description
78234002 78234002 VBMT221 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.1100 in
  • Included Angle
    35 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    221
  • Relief Angle
    5
  • Thickness
    1/8 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    VBMT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)