Motion
78234028
VBMT331 Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764005
MFR #78234028
List Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VBMT331 Grade TCN55 Carbide Turning Insert - TiN Finish, 35° Diamond, 3/8" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11764005
MFR #78234028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.30/each for your price

Overview

Mfr description
78234028 78234028 VBMT331 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    VBMT
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    3/8 in
  • Thickness
    3/16 in
  • Corner Radius
    1/64 in
  • Included Angle
    35 °
  • Relief Angle
    5
  • Material Grade
    C5
  • Hole Diameter
    0.1730 in
  • Insert Holding Method
    Screw
  • Insert Size
    331

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text