Motion
78234069
WPMT32.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Trigon, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11764009
MFR #78234069
Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WPMT32.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Trigon, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11764009
MFR #78234069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.40/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.1730 in
  • Included Angle
    80 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    32.51
  • Relief Angle
    11
  • Thickness
    5/32 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    WPMT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Trigon

Overview

Mfr description
78234069 78234069 WPMT32.51 TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought