Motion
78234093
WNMG432 P Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 80° Trigon, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764014
MFR #78234093
List Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WNMG432 P Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 80° Trigon, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764014
MFR #78234093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.45/each for your price

Overview

Mfr description
78234093 78234093 WNMG432P ICP22 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    WNMG
  • Material
    Carbide
  • Finish Coating
    Al2O3
  • Manufacturer Grade
    ICP22
  • Shape
    Trigon
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    P
  • Included Angle
    80 °
  • Relief Angle
    0
  • Material Grade
    C2
  • Hole Diameter
    0.2030 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text