Motion
78234119
DCMT21.51 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 55° Diamond, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764015
MFR #78234119
List Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCMT21.51 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 55° Diamond, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764015
MFR #78234119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.10/each for your price

Overview

Mfr description
78234119 78234119 DCMT21.51 ICP22 55 DEG
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    DCMT
  • Material
    Carbide
  • Finish Coating
    Al2O3
  • Manufacturer Grade
    ICP22
  • Shape
    Diamond
  • Inscribed Circle
    1/4 in
  • Thickness
    3/32 in
  • Corner Radius
    1/64 in
  • Included Angle
    55 °
  • Relief Angle
    7
  • Material Grade
    C2
  • Hole Diameter
    0.1100 in
  • Insert Holding Method
    Screw
  • Insert Size
    21.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text