Motion
78234176
RCMT21.50 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/4" Inscr Circle, 3/32" Thick
MI ITEM #11764018
MFR #78234176
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RCMT21.50 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/4" Inscr Circle, 3/32" Thick
MI ITEM #11764018
MFR #78234176

Mfr description
78234176 78234176 RCMT215 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Hole Diameter
    0.1100 in
  • Inscribed Circle
    1/4 in
  • Insert Size
    21.50
  • Relief Angle
    7
  • Thickness
    3/32 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    RCMT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)