Motion
78234184
DCMT21.50.5 Grade TCN55 Carbide Turning Insert - TiN Finish, 55° Diamond, 1/4" Inscr Circle, 3/32" Thick, 0.008" Corner Radius
Mi Item #11764019
MFR #78234184
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCMT21.50.5 Grade TCN55 Carbide Turning Insert - TiN Finish, 55° Diamond, 1/4" Inscr Circle, 3/32" Thick, 0.008" Corner Radius
Mi Item #11764019
MFR #78234184

Mfr description
78234184 78234184 DCMT21.505 TCN55 INTER
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Corner Radius
    0.0080 in
  • Hole Diameter
    0.1100 in
  • Included Angle
    55 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    21.50.5
  • Relief Angle
    7
  • Thickness
    3/32 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    DCMT
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)