Motion
78234234
CCMT21.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Diamond, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764022
MFR #78234234
List Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCMT21.51 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Diamond, 1/4" Inscr Circle, 3/32" Thick, 1/64" Corner Radius
MI ITEM #11764022
MFR #78234234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.28/each for your price

Overview

Mfr description
78234234 78234234 CCMT21.51 TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CCMT
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    1/4 in
  • Thickness
    3/32 in
  • Corner Radius
    1/64 in
  • Included Angle
    80 °
  • Relief Angle
    7
  • Material Grade
    C5
  • Hole Diameter
    0.1100 in
  • Insert Holding Method
    Screw
  • Insert Size
    21.51

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text