Motion
78234390
RNG43 Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 3/16" Thick
MI ITEM #11764029
MFR #78234390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNG43 Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 3/16" Thick
MI ITEM #11764029
MFR #78234390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78234390 78234390 RNG43 C2/K10 INTERSTAT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RNG
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I22
  • Shape
    Round
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Relief Angle
    0
  • Material Grade
    C2
  • Insert Holding Method
    Clamp
  • Insert Size
    43

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text