Motion
78234416
RNMA43 Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 3/16" Thick
Mi Item #11764030
MFR #78234416
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNMA43 Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 3/16" Thick
Mi Item #11764030
MFR #78234416

Mfr description
78234416 78234416 RNMA43 C2/K10 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Hole Diameter
    0.2030 in
  • Inscribed Circle
    1/2 in
  • Insert Size
    43
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    RNMA
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)