Motion
78234424
RNMA64 Grade I55 Carbide Turning Insert - Uncoated, Round, 3/4" Inscr Circle, 1/4" Thick
MI ITEM #11764031
MFR #78234424
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNMA64 Grade I55 Carbide Turning Insert - Uncoated, Round, 3/4" Inscr Circle, 1/4" Thick
MI ITEM #11764031
MFR #78234424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
78234424 78234424 RNMA64 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RNMA
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Round
  • Inscribed Circle
    3/4 in
  • Thickness
    1/4 in
  • Relief Angle
    0
  • Material Grade
    C5/C6
  • Hole Diameter
    0.3120 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text