Motion
78234432
RD431 P Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764032
MFR #78234432
List Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RD431 P Grade I22 Carbide Turning Insert - Uncoated, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764032
MFR #78234432

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.28/each for your price

Overview

Mfr description
78234432 78234432 RD8P I22 CARBIDE TURNI
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RD
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I22
  • Shape
    Round
  • Inscribed Circle
    1/2 in
  • Thickness
    1/8 in
  • Chipbreaker
    P
  • Relief Angle
    15
  • Material Grade
    C2
  • Hole Diameter
    0.1250 in
  • Insert Holding Method
    Screw
  • Insert Size
    431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought