Motion
78234457
RD12 P Grade I22 Carbide Turning Insert - Uncoated, Round, 3/4" Inscr Circle, 3/16" Thick
MI ITEM #11764033
MFR #78234457
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RD12 P Grade I22 Carbide Turning Insert - Uncoated, Round, 3/4" Inscr Circle, 3/16" Thick
MI ITEM #11764033
MFR #78234457

Mfr description
78234457 78234457 RD12P I22 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Dimensions

  • Hole Diameter
    0.2000 in
  • Inscribed Circle
    3/4 in
  • Insert Size
    12
  • Relief Angle
    6
  • Thickness
    3/16 in

Details

  • Chipbreaker
    P
  • Finish Coating
    Uncoated
  • Insert Holding Method
    Screw
  • Insert Style
    RD
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)