Motion
78234465
RD16 P Grade I22 Carbide Turning Insert - Uncoated, Round, 1" Inscr Circle, 1/4" Thick
Mi Item #11764034
MFR #78234465
Price$118.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RD16 P Grade I22 Carbide Turning Insert - Uncoated, Round, 1" Inscr Circle, 1/4" Thick
Mi Item #11764034
MFR #78234465

Mfr description
78234465 78234465 RD16P I22 CARBIDE TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.45/each

Specifications

Dimensions

  • Hole Diameter
    0.2600 in
  • Inscribed Circle
    1 in
  • Insert Size
    16
  • Relief Angle
    15
  • Thickness
    1/4 in

Details

  • Chipbreaker
    P
  • Finish Coating
    Uncoated
  • Insert Holding Method
    Screw
  • Insert Style
    RD
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    C2
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)