Motion
78234739
32TNMC Grade I55, 1/8" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Neutral
Mi Item #11764040
MFR #78234739
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade I55, 1/8" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Neutral
Mi Item #11764040
MFR #78234739

Mfr description
78234739 78234739 TNMC32NG W1/8 C5/P30 I
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Width
    0.1250 in, 1/8 in
  • Insert Size
    32
  • Maximum Depth of Cut
    0.1510 in

Details

  • Insert Hand
    Neutral
  • Insert Style
    TNMC
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)