Motion
78234887
TPMC32 60° V Grade I22 On Edge Threading Insert Uncoated, 3/8" Inscribed Circle
MI ITEM #11764041
MFR #78234887
Price$36.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMC32 60° V Grade I22 On Edge Threading Insert Uncoated, 3/8" Inscribed Circle
MI ITEM #11764041
MFR #78234887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.23/each

Specifications

Dimensions

  • Hole Diameter
    0.1510 in
  • Inscribed Circle
    0.3750 in, 3/8 in
  • Insert Size
    32
  • Thickness
    0.1250 in, 1/8 in

Details

  • Coating
    Uncoated
  • Insert Style
    TPMC
  • Manufacturer Grade
    I22
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° V

Overview

Mfr description
78234887 78234887 TPMC 32NV C5/P30 INTER
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought