Motion
78234911
TPMC43 60° V Grade I55 On Edge Threading Insert Uncoated, 1/2" Inscribed Circle
Mi Item #11764042
MFR #78234911
Price$44.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMC43 60° V Grade I55 On Edge Threading Insert Uncoated, 1/2" Inscribed Circle
Mi Item #11764042
MFR #78234911

Mfr description
78234911 78234911 TPMC43NV C5/P30 INTERS
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.08/each

Specifications

Dimensions

  • Hole Diameter
    0.2040 in
  • Inscribed Circle
    0.5000 in, 1/2 in
  • Insert Size
    43
  • Thickness
    0.1875 in, 3/16 in

Details

  • Coating
    Uncoated
  • Insert Style
    TPMC
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)