Motion
78234929
TNMC54 60° V Grade I55 On Edge Threading Insert Uncoated, 5/8" Inscribed Circle
MI ITEM #11764043
MFR #78234929
Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMC54 60° V Grade I55 On Edge Threading Insert Uncoated, 5/8" Inscribed Circle
MI ITEM #11764043
MFR #78234929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.75/each

Specifications

Dimensions

  • Hole Diameter
    0.2500 in
  • Inscribed Circle
    0.6250 in, 5/8 in
  • Insert Size
    54
  • Thickness
    0.2500 in, 1/4 in

Details

  • Coating
    Uncoated
  • Insert Style
    TNMC
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° V

Overview

Mfr description
78234929 78234929 TNMC54NV C5/P30 INTERS
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought