Motion
78235215
TPG320 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 0.004" Corner Radius
MI ITEM #11764044
MFR #78235215
List Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG320 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 0.004" Corner Radius
MI ITEM #11764044
MFR #78235215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.40/each for your price

Overview

Mfr description
78235215 78235215 TPG320 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    0.0040 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Insert Holding Method
    Clamp
  • Insert Size
    320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text