Motion
78235520
SPG322 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11764048
MFR #78235520
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPG322 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11764048
MFR #78235520

Mfr description
78235520 78235520 SPG322 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Inscribed Circle
    3/8 in
  • Insert Size
    322
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    SPG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)