Motion
78235785
SPGH433 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11764057
MFR #78235785
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPGH433 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11764057
MFR #78235785

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.78/each

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Hole Diameter
    0.1750 in
  • Included Angle
    90 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    433
  • Relief Angle
    11
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw
  • Insert Style
    SPGH
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square

Overview

Mfr description
78235785 78235785 SPGH433 TCN55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought