Motion
78235843
SNG432 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764060
MFR #78235843
List Price$23.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNG432 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764060
MFR #78235843

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.63/each for your price

Overview

Mfr description
78235843 78235843 SNG432 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SNG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Square
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Insert Holding Method
    Clamp
  • Insert Size
    432
  • ISO Grade
    SNG432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text