Motion
78235892
SNU432 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764062
MFR #78235892
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNU432 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11764062
MFR #78235892

Mfr description
78235892 78235892 SNU432 TCN55 INTERSTAT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    432
  • ISO Grade
    SNU432
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Clamp
  • Insert Style
    SNU
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)