Motion
78236015
RNMA32 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/8" Inscr Circle, 1/8" Thick
Mi Item #11764066
MFR #78236015
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNMA32 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/8" Inscr Circle, 1/8" Thick
Mi Item #11764066
MFR #78236015

Mfr description
78236015 78236015 RNMA32 TCN55 CARBIDE T
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Hole Diameter
    0.1500 in
  • Inscribed Circle
    3/8 in
  • Insert Size
    32
  • Relief Angle
    0
  • Thickness
    1/8 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    RNMA
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)