1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
78236049
32TNMA Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Right Hand
MI ITEM #
11764067
MFR #
78236049
Price
$27.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 78236049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
78236049
32TNMA Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Right Hand
MI ITEM #
11764067
MFR #
78236049
Mfr description
78236049 78236049 TNMA32NGR 1/16W TCN55
Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.13
/each
Add to Cart
Specifications
Dimensions
Cutting Width
0.0625 in, 1/16 in
Insert Size
32
Maximum Depth of Cut
0.1510 in
Details
Insert Hand
Right Hand
Insert Style
TNMA
Manufacturer Grade
TCN55
Material
Carbide
Material Grade
C5
Rake
Neutral
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items