Motion
78236080
32TNMC Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Left Hand
MI ITEM #11764069
MFR #78236080
List Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Left Hand
MI ITEM #11764069
MFR #78236080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.25/each for your price

Overview

Mfr description
78236080 78236080 TNMC32NGL 1/16W TCN55
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMC
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Material Grade
    C5
  • Cutting Width
    0.0625 in, 1/16 in
  • Insert Hand
    Left Hand
  • Insert Size
    32
  • Maximum Depth of Cut
    0.1510 in
  • Rake
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text