Motion
78236098
32TNMC Grade TCN55, 1/8" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Neutral
Mi Item #11764070
MFR #78236098
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade TCN55, 1/8" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Neutral
Mi Item #11764070
MFR #78236098

Mfr description
78236098 78236098 TNMC32NG 1/8W TCN55 IN
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Cutting Width
    0.1250 in, 1/8 in
  • Insert Size
    32
  • Maximum Depth of Cut
    0.1510 in

Details

  • Insert Hand
    Neutral
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Rake
    Neutral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)