Motion
78236106
43TNMC Grade TCN55, 1/8" Cutting Width Carbide Grooving Insert;0.204" Max Depth of Cut, Right Hand
Mi Item #11764071
MFR #78236106
Price$36.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43TNMC Grade TCN55, 1/8" Cutting Width Carbide Grooving Insert;0.204" Max Depth of Cut, Right Hand
Mi Item #11764071
MFR #78236106

Mfr description
78236106 78236106 TNMC43NGR 1/8W TCN55 I
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.85/each

Specifications

Dimensions

  • Cutting Width
    0.1250 in
  • Insert Size
    43
  • Maximum Depth of Cut
    0.2040 in

Details

  • Insert Hand
    Right Hand
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)