Motion
78236114
TPMA32 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 3/8" Inscribed Circle
Mi Item #11764072
MFR #78236114
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMA32 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 3/8" Inscribed Circle
Mi Item #11764072
MFR #78236114

Mfr description
78236114 78236114 TPMA32NV 60 DEG TCN55
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Hole Diameter
    0.1510 in
  • Inscribed Circle
    0.3750 in, 3/8 in
  • Insert Size
    32
  • Thickness
    0.1250 in, 1/8 in

Details

  • Coating
    PVD TiN
  • Insert Style
    TPMA
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)