Motion
78236122
TNMC43 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 1/2" Inscribed Circle
MI ITEM #11764073
MFR #78236122
Price$38.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMC43 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 1/2" Inscribed Circle
MI ITEM #11764073
MFR #78236122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.60/each

Specifications

Dimensions

  • Hole Diameter
    0.2040 in
  • Inscribed Circle
    0.5000 in, 1/2 in
  • Insert Size
    43
  • Thickness
    0.1875 in, 3/16 in

Details

  • Coating
    PVD TiN
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    Submicron
  • Thread Standard
    60° V

Overview

Mfr description
78236122 78236122 TNMC43NV 60 DEG TCN55
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought