Motion
78236130
RD8P P Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764074
MFR #78236130
List Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RD8P P Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 1/2" Inscr Circle, 1/8" Thick
MI ITEM #11764074
MFR #78236130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.35/each for your price

Overview

Mfr description
78236130 78236130 RD8P TCN55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RD
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Round
  • Inscribed Circle
    1/2 in
  • Thickness
    1/8 in
  • Chipbreaker
    P
  • Relief Angle
    15
  • Material Grade
    C5
  • Hole Diameter
    0.1250 in
  • Insert Holding Method
    Screw
  • Insert Size
    8P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text